Hinged socket wrench, 16 x 17 mm

Article no.: 66A.16X17
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 66A.16X17
    EAN / GTIN 3148516478917
    Manufacturer number 66A.16X17
    L-Number L60130 4892

    Description

    Description:

    • Wrench rotates 180° for maximum accessibility
    • The position of the spanner is maintained by a retaining spring
    • Head with OGV® twelve-sided profile for powerful, gentle tightening of nuts
    • Chrome-plated, satin finish

    Feature:

    • A [mm]: 16x17
    • B x B1 [mm]: 23.0 x 24.0
    • C x C1 [mm]: 23 x 23
    • C1 [mm]: 23
    • H x H1 [mm]: 35.0 x 35.0
    • B [mm]: 231
    • L [mm]: 280.0
    • L1 [mm]: 231
    • [g]: 325

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart