Voltage tester

Article no.: 6699380
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Voltage tester

Identification numbers & Classifications

Article number 6699380
EAN / GTIN 4010886669938
Manufacturer number 6699380
L-Number L60160 3845

Description

Description:

  • Blade nickel-plated, fully insulated blade conforming to DIN VDE 0680-6
  • 4615 3 with metal clip and yellow cap
  • No. 4615 3 with metal clip and yellow cap

Feature:

  • 1000 V insulated: no
  • Batteries included: no
  • Blade length: 90 mm
  • Blade width [mm]: 3,5 mm
  • Design: Blade nickel-plated
  • Measuring range [Volt]: 220-250 V
  • REACH registration available: no
  • Single test with 10,000 V AC: no
  • Total height [mm]: 14 mm
  • Total length [mm]: 140 mm
  • Total width [mm]: 18 mm
  • VDE certified: yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart