{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 1555 PZ ESD Micro | |
Cross-head size | 0 | |
electrostatic characteristic | EGB/ESD | |
for screw ⌀ | up to 2 mm | |
Blade length | 60 mm | |
overall length | 157 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdriver |
Article number |
669910 0
Copy |
|
EAN / GTIN |
4013288039149
Copy |
|
Manufacturer number |
05030115001
Copy |
|
Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |