Universal cable knife

Article no.: 6698300
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable knife

Identification numbers & Classifications

Article number 6698300
EAN / GTIN 4010886669839
Manufacturer number 6698300
L-Number L60160 3880

Description

Description:

  • Hooked blade for separating cable strips and flat cables
  • No need to put down the knife when the blade is automatically switched from all-round to elongated cut
  • The cutting depth of the pivoting internal knife is adjustable

Feature:

  • 1000 V insulated: no
  • Blade length: 50 mm
  • Design: Inner blade with adjustable cutting depth, swivel-mounted
  • REACH registration available: no
  • Retractable: no
  • Total length [mm]: 170 mm
  • Use/application: For stripping round cables from 4 to 28 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart