Watchmaker’s screwdriver set, 6 pieces For slot-head and Phillips

Article no.: 669800
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,670 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of screwdrivers 6
    Drive profile Slot-head screwdriver; Screwdriver for Phillips
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 669800
    EAN / GTIN 4045197298706
    Manufacturer number 669800

    Description

    Version:

    Short, slim, ribbed steel handle, chrome-plated, with fixed pressed-in bit. The end of the handle has a rotating hexagonal head. Handles more slim and shorter than for No. 669005669205. These screwdrivers are availably only as a set.

    Material:

    Bits made of special steel.

    Content:

    1 pc. each for slot-head 1.4; 1.8; 2.3; 3.0 mm + Phillips size 0 + 1

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Watchmaker’s screwdriver set, 6 pieces For slot-head and Phillips

    Watchmaker’s screwdriver set, 6 pieces For slot-head and Phillips

    on request
    In stock
    1,670 pieces in stock
    £11.36
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    86 pieces in stock
    £30.52
    plus VAT at the current rate Prices plus delivery costs
    Drive profile Slot-head screwdriver ;Screwdriver for Phillips Slot-head screwdriver ;Screwdriver for Phillips ;Pozidriv screwdriver
    Number of screwdrivers 6 8
    Type of product Screwdrivers Screwdriver

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart