Blade for slot-head and Phillips screws 3

Article no.: 669605 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
115 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade width 3.5 mm
    Cross-head size 1
    Blade ⌀ 3.5 mm
    overall length 120 mm
    Drive profile Screwdriver for Phillips; Slot-head screwdriver
    drive output both ends yes
    Type of product Screwdriver bit

    Identification numbers & Classifications

    Article number 669605 3
    EAN / GTIN 7610733269518
    Manufacturer number 53CPH.1-120

    Description

    Suitable for:

    Precision screwdriver set No. 669600 and 669610, torque set No. 659912 50 and 659919.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart