VDE Cable knife

Article no.: 6690400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable knife

Identification numbers & Classifications

Article number 6690400
EAN / GTIN 4010886669044
Manufacturer number 6690400
L-Number L60160 2479

Description

Description:

  • Tough, resilient plastic handle
  • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900
  • Handle in tough, resilient plastic

Feature:

  • 1000 V insulated: yes
  • Blade length: 50 mm
  • Design: VDE insulated up to 1000 V, according to EN 60900/IEC 60900, with blade guard
  • Handle material: Plastic
  • Material: Tempered steel
  • REACH registration available: no
  • Retractable: no
  • Total length [mm]: 180 mm
  • VDE certified: yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart