Mechanical angle dial ∙ 1/2 inch (12.5 mm) square, hollow ∙ 1/2 inch (12.5 mm) square, solid

Article no.: 6690
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 6690
EAN / GTIN 4000896029266
Manufacturer number 6690
L-Number L60140 239

Description

Description:

MECHANISCHE WINKELSCHEIBE 6690, Versandgewicht: 0,291 kg, GTIN/EAN: 4000896029266
Application:
Rotation angle controlled screw tightening (e.g. cylinder head bolts)
  • Flexible, magnetic holder for the fixed point
  • To be used with operating tools
    with Outside square drive 12.5 = 1/2″ (or 20 = 3/4″) and tools
    with Inside square drive 12.5 = 1/2″ (or 20 = 3/4″)
  • Range 0 –360°, graduation 1°, 95 mm ⌀
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Net weight: 0.29 kg

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart