Hacksaw blades bimetal, 12 t, non packaged

Article no.: 668A.12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hacksaw blade

Identification numbers & Classifications

Article number 668A.12
EAN / GTIN 3662424009785
Manufacturer number 668A.12
L-Number L60130 7296

Description

Description:

  • Recommended thicknesses: 1 - 3 mm
  • Cobalt steel blade: better heat resistance, reduced tooth wear
  • Uniform performance throughout the life of the blade
  • Better flexibility and smoother cut
  • Suitable for all materials

Feature:

  • Container: plastic box
  • Content: 100
  • [kg]: -

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart