{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 165 i PZ VDE | |
Cross-head size | 2 | |
Norm | DIN EN IEC 60900 / VDE 0682-201 | |
for screw ⌀ | 3.1 − 5.2 mm | |
Blade length | 100 mm | |
overall length | 205 mm | |
Blade tip | Lasertip | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 668700 2 | |
EAN / GTIN | 4013288191137 | |
Manufacturer number | 05006164001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electrician’s screwdriver for Pozidriv, with Kraftform handle fully insulated 2
on request
In stock
32 pieces in stock
£10.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
139 pieces in stock
£4.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | 3.1 − 5.2 | 3.1 – 5.2 |
overall length | 205 | 207 |
Blade length | 100 | 100 |
Cross-head size | 2 | 2 |
Norm | DIN EN IEC 60900 / VDE 0682-201 | DIN EN IEC 60900 / VDE 0682-201 |
Type of product | Screwdrivers | Screwdrivers |