Electrician’s screwdriver set for Phillips fully insulated 5

Article no.: 668641 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 5
Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668641 5
EAN / GTIN 4062406059866
Manufacturer number 668641 5

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Multi-component power handle with grip zone optimised for torque and comfort.Blade of high-alloy tool steel.

Application:

For use at voltages up to 1000 V.

Supplied with:

1 each screwdriver No. 668631: Size 0; 1; 2; 3; 4

Downloads & documents

Compare with similar products

This article


Recommendations


Electrician’s screwdriver set for Phillips fully insulated 5

Electrician’s screwdriver set for Phillips fully insulated 5

on request
In stock
40 pieces in stock
£25.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
£23.43
plus VAT at the current rate Prices plus delivery costs
Drive profile Screwdriver for Phillips Skruetrækker til Phillips
Number of screwdrivers 5 5
Standard DIN EN IEC 60900 / VDE 0682-201
Type of product Screwdrivers Screwdrivers

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart