3C-Screwdriver TORX T27

Article no.: 6686210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 6686210
    EAN / GTIN 4010886803455
    Manufacturer number 6686210
    L-Number L60160 2527

    Description

    Description:

    • Ergonomic handle design enables precise and fatigue-free working
    • Positive-fit joint of handle and blade for optimum transmission of force
    • Type of drive marked at end of the handle
    • Blade from GEDORE molybdenum-vanadium-Plus tempered steel

    Feature:

    • 1000 V insulated: no
    • anti-magnetic: no
    • anti-roll protection [mm]: yes
    • Ball head: no
    • Blade length: 115 mm
    • Blade shape: Round
    • Cap rotatable: no
    • Colour coding: no
    • Corrosion protected: no
    • Design low spark: no
    • Design: with hanging hole
    • For screws of size: M4.5 - M6
    • Handle available: yes
    • Handle material: 3K
    • Impact cap: no
    • Insulated: no
    • Material: Molybdenum-vanadium steel
    • Output size TX (inside): T27
    • REACH registration available: yes
    • Total height [mm]: 28 mm
    • Total length [mm]: 215 mm
    • Total width [mm]: 33 mm
    • Unit-tested: no
    • VDE certified: no
    • Width across flats Torx [mm]: 4,99

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart