3C-Screwdriver 5 mm

Article no.: 6684780
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6684780
EAN / GTIN 4010886806814
Manufacturer number 6684780

Description

Description:

  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Type of drive marked at end of the handle
  • Working angle approx. 25° in each direction
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel
  • Blade made of molybdenum-vanadium-steel hardened and tempered

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: yes
  • Blade length: 100 mm
  • Blade shape: Round
  • Cap rotatable: no
  • Colour coding: yes
  • Corrosion protected: no
  • Design low spark: no
  • Design: with hanging hole
  • Handle available: yes
  • Handle design [inch]: 3K
  • Impact cap: no
  • Insulated: no
  • Material: Molybdenum-vanadium steel
  • REACH registration available: yes
  • Total length [mm]: 200 mm
  • Unit-tested: no
  • VDE certified: no
  • Width across flats [mm]: 5
  • Working angle [max.): 25 °

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart