3C-Screwdriver PZ 4

Article no.: 6684350
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6684350
EAN / GTIN 4010886803295
Manufacturer number 6684350
L-Number L60160 4365

Description

Description:

  • 3-component handles Power-Grip3 with hanging hole
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Type of drive marked at end of the handle
  • Size 3 and 4 blade with hexagon bolster
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel
  • * not standardised

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length: 200 mm
  • Blade shape: Round
  • Cap rotatable: no
  • Colour coding: yes
  • Corrosion protected: no
  • Design low spark: no
  • Design: with hanging hole
  • Drive hexagon [mm]: yes
  • Drive size cross recess PZ: 4
  • For screws of size: M8 - M10
  • Handle available: yes
  • Handle design [inch]: 3K
  • Impact cap: no
  • Insulated: no
  • Material: Molybdenum-vanadium steel
  • REACH registration available: yes
  • Total height [mm]: 32 mm
  • Total length [mm]: 320 mm
  • Total width [mm]: 37 mm
  • Unit-tested: no
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart