{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip | |
Number of screwdrivers | 3 | |
Drive profile | Screwdriver for Phillips | |
Impact cap | yes | |
Actuation hexagon | yes | |
through blade | yes | |
Type of product | Screwdrivers |
Article number | 668325 3 | |
EAN / GTIN | 7610733286676 | |
Manufacturer number | 8259.D |
This article |
Recommendations |
|
---|---|---|
Screwdriver set for Phillips, with 2-component SwissGrip handle with impact head, Number of screwdrivers: 3
on request
In stock
5 pieces in stock
47.21 £
£40.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
86 pieces in stock
£14.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
Number of screwdrivers | 3 | 3 |
Type of product | Screwdrivers | Screwdrivers |