{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3350 PH | |
Cross-head size | 1 | |
Material | Stainless steel, INOX | |
for screw ⌀ | 2.1 − 3 mm | |
Blade length | 80 mm | |
overall length | 178 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668280 1 | |
EAN / GTIN | 4013288107404 | |
Manufacturer number | 05032021001 |
This article |
Recommendations |
|||
---|---|---|---|---|
“Stainless” screwdriver for Phillips, with stainless steel blade, Cross-head size: 1
on request
In stock
98 pieces in stock
£7.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
532 pieces in stock
£3.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,207 pieces in stock
£3.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,132 pieces in stock
£3.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips | Skruetrækker til Phillips | Screwdriver for Phillips |
for screw ⌀ | 2.1 − 3 mm | 2.1 − 3 mm | 2.1 - 3 mm | 2.1 – 3 mm |
overall length | 178 mm | 177 mm | 187 mm | 187 mm |
Blade length | 80 mm | 80 mm | 80 mm | 80 mm |
Cross-head size | 1 | 1 | 1 | 1 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |