Screwdriver for Pozidriv, with round steel blade 2S

Article no.: 668270 2S
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
11 pieces in stock

Select article variation and quantity

krysspårstorlek Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 355 PZ Stubby
    Cross-head size 2
    for screw ⌀ 3.1 − 5.2 mm
    Blade length 25 mm
    overall length 79 mm
    Blade tip black
    Drive profile Pozidriv screwdriver
    Actuation hexagon yes
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 668270 2S
    EAN / GTIN 4013288212207
    Manufacturer number 05008854001

    Description

    Version:

    Kraftform handle made of impact resistant plastic with integrated soft zones facilitates torque transmission and thus protects hand and arm.
    Wera Lasertip blade made of high-alloy special steel with micro-textured drive tip, chemically nickel-plated. (Size 0; 1S; 2S without laser tip, with black drive tip).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart