Screwdriver for Phillips, with round steel blade 1S

Article no.: 668260 1S
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
173 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 350 PH Stubby
    Cross-head size 1
    for screw ⌀ 2.1 − 3 mm
    Blade length 25 mm
    overall length 79 mm
    Blade tip black
    Drive profile Screwdriver for Phillips
    Actuation hexagon yes
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 668260 1S
    EAN / GTIN 4013288212160
    Manufacturer number 05008850001

    Description

    Version:

    Kraftform handle made of impact resistant plastic with integrated soft zones facilitates torque transmission and thus protects hand and arm.
    Wera Lasertip blade made of high-alloy special steel with micro-textured drive tip, chemically nickel-plated. (Size 0; 1S; 2S without laser tip, with black drive tip).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart