{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | multicraft | |
Cross-head size | 0 | |
for screw ⌀ | up to 2 mm | |
Blade length | 60 mm | |
overall length | 140 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668100 0 | |
EAN / GTIN | 7610733064366 | |
Manufacturer number | 6190.0-60 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Phillips, with “multicraft” power grip, Cross-head size: 0
on request
In stock
182 pieces in stock
£5.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
608 pieces in stock
£4.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
for screw ⌀ | up to 2 mm | up to 2 mm |
overall length | 140 mm | 140 mm |
Blade length | 60 mm | 60 mm |
Cross-head size | 0 | 0 |
Series | multicraft | |
Type of product | Screwdrivers | Screwdriver |