3C-Screwdriver 6.5 mm, 200 mm

Article no.: 6680870
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6680870
EAN / GTIN 4010886806753
Manufacturer number 6680870
L-Number L60160 33

Description

Description:

  • 3-component handles Power-Grip3 with hanging hole
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Type of drive marked at end of the handle
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel
  • * Length not standardised

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length: 200 mm
  • Blade width [mm]: 6,5 mm
  • Blade-Ø: 6,0 mm
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Cutting edge thickness: 1,2 mm
  • Design low spark: no
  • Design: with hanging hole
  • Drive hexagon [mm]: no
  • Handle available: yes
  • Handle design [inch]: 3K
  • Impact cap: no
  • Insulated: no
  • Material: Molybdenum-vanadium steel
  • REACH registration available: yes
  • Total length [mm]: 310 mm
  • Unit-tested: no
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart