{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Cross-head size | 1 | |
for screw ⌀ | 2.1 − 3 mm | |
Blade length | 80 mm | |
overall length | 175 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668000 1 | |
EAN / GTIN | 7610733086481 | |
Manufacturer number | 190.1-80 |