3C-Screwdriver 10 mm

Article no.: 6679860
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 6679860
    EAN / GTIN 4010886806661
    Manufacturer number 6679860
    L-Number L60160 2884

    Description

    Description:

    • Acc. to DIN ISO 2380-2, cutting edge according to DIN ISO 2380-1 Form A
    • 3-component handles Power-Grip³ with hanging hole
    • Ergonomic handle design enables precise and fatigue-free working
    • Positive-fit joint of handle and blade for optimum transmission of force
    • Type of drive marked at end of the handle
    • Blade from GEDORE molybdenum-vanadium-Plus tempered steel

    Feature:

    • 1000 V insulated: no
    • anti-magnetic: no
    • anti-roll protection [mm]: no
    • Ball head: no
    • Blade length: 200 mm
    • Blade shape: Round
    • Blade width [mm]: 10,0 mm
    • Blade-Ø: 8,0 mm
    • Cap rotatable: no
    • Colour coding: no
    • Corrosion protected: no
    • Cutting edge thickness: 1,6 mm
    • Design low spark: no
    • Design: with hanging hole
    • Drive hexagon [mm]: no
    • Handle available: yes
    • Handle design [inch]: 3K
    • Impact cap: no
    • Insulated: no
    • Material: Molybdenum-vanadium steel
    • REACH registration available: yes
    • Total length [mm]: 320 mm
    • Unit-tested: no
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart