CNC tool grinding with resin-bonded CBN for wet grinding 150 x 18 x 20 mm 2 - 2 X V20

Article no.: 667930
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sanding pad

    Identification numbers & Classifications

    Article number 667930
    EAN / GTIN 9003176679309
    Manufacturer number 667930

    Description

    Description:

    With this diamond wheel you can grind all tungsten carbide cutting tools for the wood and metal industry and a variety of shear blades. Grinding wheel sets for complete machining in the diamond grain size range D126 - D54. The wear-resistant bond and a high grain concentration significantly increase lifetimes compared to dry-grinding wheels.

    Feature:

    • Form: 4B2 01153C GRINDING DISC
    • Specification : 2 - 2 X V20
    • Dimension (D x T x H): 150 x 18 x 20 mm
    • Diameter: 150 mm
    • Thickness: 18 mm
    • Drill hole: 20 mm
    • Grain size: 126
    • Vs /max: 50 m/s
    • Material suitability: Tungsten carbide

    Advantage:

    • For wet grinding
    • Long tool lifetimes
    • Cool grinding

    Application:

    • For the wet grinding of all tungsten carbide cutting tools for the wood and metal industry as well as various shearing blades

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart