3C-Screwdriver TORX T27

Article no.: 6678460
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6678460
EAN / GTIN 4010886803158
Manufacturer number 6678460
L-Number L60160 3608

Description

Description:

  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Type of drive marked at end of the handle
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: yes
  • Ball head: no
  • Blade length: 115 mm
  • Blade shape: Round
  • Cap rotatable: no
  • Colour coding: yes
  • Corrosion protected: no
  • Design low spark: no
  • Design: with hanging hole
  • For screws of size: M4.5 - M6
  • Handle available: yes
  • Handle material: 3K
  • Impact cap: no
  • Insulated: no
  • Material: Molybdenum-vanadium steel
  • Output size TX (inside): T27
  • REACH registration available: yes
  • Total length [mm]: 215 mm
  • Unit-tested: no
  • VDE certified: no
  • Width across flats Torx [mm]: 4,99

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart