Grinder accessories Reduction bushes 51x10x31,75 mm

Article no.: 667841
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 667841
EAN / GTIN 9003176678418
Manufacturer number 667841
L-Number L50140 2471

Description

Description:

The enclosed reduction bush set minimises the range of tools required and saves on storage space. Reduction bushes are available free of charge to be used with all bench grinding wheels, see table.

Feature:

  • Form: 100 RR 00369 REDUCING BUSH
  • Specification : Packing unit = 1 pieces
  • Dimension (D x T x H): 51 x 10 x 31,75 mm
  • Diameter: 51 mm
  • Thickness: 10 mm
  • Drill hole: 31.75 mm
  • Tool for: Floorstanding grinder

Advantage:

  • Minimises tool diversity
  • Reduced drilling diameter

Application:

  • For reducing the drilling diameter of bench grinding wheels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart