{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Cross-head size | 1 | |
electrostatic characteristic | EGB/ESD | |
for screw ⌀ | 2.1 − 3 mm | |
Blade length | 80 mm | |
overall length | 175 mm | |
Drive profile | Screwdriver for Phillips | |
Material of handle | impact resistant polypropylene | |
Surface | nickel-plated and chrome-plated | |
Type of product | Screwdrivers |
Article number | 667685 1 | |
EAN / GTIN | 7610733256037 | |
Manufacturer number | 8190.1-80 ESD |
This article |
Recommendations |
|||
---|---|---|---|---|
Screwdriver for Phillips, with 2-component SwissGrip handle ESD, Cross-head size: 1
on request
In stock
191 pieces in stock
£8.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
597 pieces in stock
£3.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,283 pieces in stock
£3.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,214 pieces in stock
£3.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips | Skruetrækker til Phillips | Screwdriver for Phillips |
for screw ⌀ | 2.1 − 3 mm | 2.1 − 3 mm | 2.1 - 3 mm | 2.1 – 3 mm |
overall length | 175 mm | 177 mm | 187 mm | 187 mm |
Blade length | 80 mm | 80 mm | 80 mm | 80 mm |
Cross-head size | 1 | 1 | 1 | 1 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |