Impact reducer 1.1/2″ to 1″

Article no.: 6676410
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver set

Identification numbers & Classifications

Article number 6676410
EAN / GTIN 4010886667644
Manufacturer number 6676410
L-Number L60160 1525

Description

Description:

GEDORE special steel, gun-metal finish

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1.1/2″
  • Drive adaptor, square [metric]: 40,0 mm
  • Drive square [inch]: 1″
  • Fuse: Locking ring and pin
  • Material: steel
  • REACH registration available: no
  • square drive [metric]: 25 mm
  • Surface: burnished
  • Total length [mm]: 95 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart