Assembly screwdriver set “All-rounder” 25

Article no.: 667615 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
127 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 25
Drive profile Slot-head screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws
Type of product Screwdrivers

Identification numbers & Classifications

Article number 667615 25
EAN / GTIN 7610733085453
Manufacturer number 6515.

Description

Version:

“Multicraft” power grip and telescopic precision handle to hold the bits.
8 double bits, 14 bits, and 1 voltage tester (110 - 250 V to VDE 0680/6) for all common screw connections.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tips, accurately dimensioned.

Content:

Slot-head blades: Size 2; 2.5; 3.5; 4; 5.5; 6.5; 8
Blades for Phillips: Size 00; 0; 1; 2
Pozidriv bits: Size 0; 1; 2
Hexagon blade: Sizes 1.5; 2; 2.5; 3; 4; 5; 6
blades for Torx®: Size TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25
Voltage tester No. 665020: Size 2.5
Reamer blade No. 667640: 1 pc.
Plastic handle No. 667620: 1 pc.
Telescopic handle: 1 pc.

Supplied with:

Plastic tool roll.

Note:

Spare blades can be found under No. 669605669608 and No. 659921659928.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart