Impact universal joint 3/4″

Article no.: 6676090
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Universal joint

Identification numbers & Classifications

Article number 6676090
EAN / GTIN 4010886667606
Manufacturer number 6676090
L-Number L60160 4308

Description

Description:

  • GEDORE special steel, manganese-phosphated
  • Steel, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 3/4″
  • Drive adaptor, square [metric]: 20,0 mm
  • Drive square [inch]: 3/4″
  • Fuse: Locking ring and pin
  • Material: steel
  • REACH registration available: no
  • square drive [metric]: 20 mm
  • Surface: manganese-phosphated
  • Total length [mm]: 94 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart