Impact extension 3/4″ 300 mm

Article no.: 6675790
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 6675790
EAN / GTIN 4010886667576
Manufacturer number 6675790
L-Number L60160 3783

Description

Description:

GEDORE special steel, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 3/4″
  • Fuse: Locking ring and pin
  • Material: steel
  • REACH registration available: no
  • square drive [metric]: 20 mm
  • Surface: manganese-phosphated
  • Total length [mm]: 300 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart