{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 10 | |
Drive profile | Slot-head screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws | |
Material of handle | 2-component Haptoprene | |
Cap rotatable | no | |
Ratchet function | no | |
Reamer bit included | no | |
Telescopic handle | no | |
Type of product | Screwdriver |
Article number | 667533 10 | |
EAN / GTIN | 4067263129929 | |
Manufacturer number | 667533 10 |