Impact reducer 3/4″ to 1/2″

Article no.: 6675280
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver set

    Identification numbers & Classifications

    Article number 6675280
    EAN / GTIN 4010886667521
    Manufacturer number 6675280
    L-Number L60160 3281

    Description

    Description:

    GEDORE special steel, manganese-phosphated

    Feature:

    • 1000 V insulated: no
    • Drive adaptor, square [imperial]: 3/4″
    • Drive adaptor, square [metric]: 20,0 mm
    • Drive square [inch]: 1/2″
    • Fuse: Locking ring and pin
    • Material: steel
    • REACH registration available: no
    • square drive [metric]: 12,5 mm
    • Surface: manganese-phosphated
    • Total length [mm]: 65 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart