PREMIUM*** laboratory cut-off wheels 100 x 2 x 20 mm A 80 N4 B2

Article no.: 6673
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding point

    Identification numbers & Classifications

    Article number 6673
    EAN / GTIN 9003170066730
    Manufacturer number 6673
    L-Number L50140 2293

    Description

    Description:

    PREMIUM laboratory cut-off wheels are perfectly suited for dry cutting of steel and HSS laboratory samples on stationary cutting machines and automatic saw sharpening machines. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

    Feature:

    • Form: 41N STRAIGHT CUT-OFF WHEEL
    • Specification : A 80 N4 B2
    • Dimension (D x T x H): 100 x 2 x 20 mm
    • Diameter: 100 mm
    • Thickness: 2 mm
    • Drill hole: 20 mm
    • Grain size: 80
    • Vs /max: 50 m/s
    • Material suitability: HSS;Steel
    • Product line: PREMIUM
    • Tool for: Stationary cutting machines

    Advantage:

    • Maximum performance with greatly reduced tool wear
    • Broad assortment
    • Less exertion

    Application:

    • For steel and HSS applications
    • For dry cutting on stationary machines and automatic saw sharpening machines

    Recommendation:

    • The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
    • Note maximum operating speed of 63 m/s

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart