Electrician’s slim screwdriver set, 6 pieces for slot-head and Phillips, fully insulated, Number of hexagon keys: 4/2

Article no.: 667072 4/2
Discount
60.50 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
on request
Not available
0 pieces in stock

Select article variation and quantity

Number of hexagon keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic VDE
Number of screwdrivers 6
Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Slot-head screwdriver; Screwdriver for Phillips
Type of product Screwdriver

Identification numbers & Classifications

Article number 667072 4/2
EAN / GTIN 7610733273843
Manufacturer number PB 5542.SL

Description

Version:

Slim handle with comfortable elastomer surface and tough impact-resistant polypropylene core. Handle and blade fully insulated up to 1000 V according to DIN EN 60900 / VDE 0682-201.
Reduced blade ⌀ with integral protective insulation for deep-lying screws of spring elements (blade ⌀ = insulation ⌀ near the tip of the blade).

Supplied with:

1 each slim screwdriver for slot-head No. 663003 size 3.5; 4; 5.5; 6.5.
1 each screwdriver for Phillips No. 668372 size 1 and 2.

Downloads & documents

Compare with similar products

This article


Recommendations


Electrician’s slim screwdriver set, 6 pieces for slot-head and Phillips, fully insulated, Number of hexagon keys: 4/2

Electrician’s slim screwdriver set, 6 pieces for slot-head and Phillips, fully insulated, Number of hexagon keys: 4/2

on request
Not available
0 pieces in stock
60.50 £
£53.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
344 pieces in stock
£20.61
plus VAT at the current rate Prices plus delivery costs
Drive profile Slot-head screwdriver; Screwdriver for Phillips Slot-head screwdriver; Screwdriver for Phillips
Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
Type of product Screwdriver Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart