Electrician’s screwdriver set, 6 pieces for slot-head and Phillips, fully insulated 4/2

Article no.: 667070 4/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
106 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Classic VDE
Number of screwdrivers 6
Norm DIN EN IEC 60900 / VDE 0682-201
Drive profile Slot-head screwdriver; Screwdriver for Phillips
Type of product Screwdriver

Identification numbers & Classifications

Article number 667070 4/2
EAN / GTIN 7610733204557
Manufacturer number 5147.

Description

Version:

Slim handle with comfortable elastomer surface and tough impact-resistant polypropylene core. Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Supplied with:

1 each screwdriver for slot-head No. 663000 size 2.5; 3.5; 4; 5.5.
1 each screwdriver for Phillips No. 668370 size 1 and 2.
1 tool rack No. 667077 size M.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart