Crowfoot spanner 22 mm

Article no.: 6670560
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6670560
    EAN / GTIN 4010886667057
    Manufacturer number 6670560
    L-Number L60160 2574

    Description

    Description:

    • GEDORE vanadium steel 31CrV3, chrome-plated
    • No. 3114 = Delivery without tommy bar
    • No. DS 3114 = Delivery with tommy bar 26 D
    • No. DS 3114 = supplied with rotary pin 26 D

    Feature:

    • 1000 V insulated: no
    • 26 D: 12
    • Bore Ø [mm]: 12,5 mm
    • diameter 1 [mm]: 12,5
    • Groove Ø 1: 12,00 mm
    • Head height 1 [mm]: 8 mm
    • Head width 1 [mm]: 42,0 mm
    • Material: 31CrV3
    • REACH registration available: no
    • Shank-Ø: 19,6 mm
    • Surface: chrome-plated
    • Total length [mm]: 200 mm
    • Use/application: For working in hard-to-reach places
    • VDE certified: no
    • Width across flats 1 [mm]: 22

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart