Crowfoot spanner 13 mm

Article no.: 6670050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6670050
EAN / GTIN 4010886667002
Manufacturer number 6670050
L-Number L60160 2819

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated
  • No. 3114 = Delivery without tommy bar
  • No. DS 3114 = Delivery with tommy bar 26 D
  • No. DS 3114 = supplied with rotary pin 26 D

Feature:

  • 1000 V insulated: no
  • 26 D: 8
  • Bore Ø [mm]: 9 mm
  • diameter 1 [mm]: 8,5
  • Groove Ø 1: 8,00 mm
  • Head height 1 [mm]: 5,5 mm
  • Head width 1 [mm]: 28,0 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Shank-Ø: 13,8 mm
  • Surface: chrome-plated
  • Total length [mm]: 160 mm
  • Use/application: For working in hard-to-reach places
  • VDE certified: no
  • Width across flats 1 [mm]: 13

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart