Screwdriver for slotted nuts 2,5 mm

Article no.: 666600 2,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
40 pieces in stock

Product details

Technical Data

Series Classic
Blade ⌀ 2.5 mm
for nuts M1
Blade length 50 mm
overall length 125 mm
Hole ⌀ 1.2 mm
Drive bit thickness a 0.3 mm
Drive profile Slotted nut screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 666600 2,5
EAN / GTIN 7610733086337
Manufacturer number 196.1-50

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Tubular blade with exceptionally deep head for projecting screw threads.

Application:

For slotted round nuts DIN 546.

Material:

Blade of PB Swiss Tools special alloy, surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Blade ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart