Flap disc QUICK-CHANGE 2IN1 75 mm straight ZA 120 Q STANDARD steel/inox

Article no.: 666421
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification numbers & Classifications

Article number 666421
EAN / GTIN 9003176664213
Manufacturer number 666421
L-Number L50140 2759

Description

Description:

The STANDARD QUICK CHANGE MINIDISCS are suitable for machining steel and stainless steel. Especially in hard-to-reach places, these tools find a wide range of applications. Benefit from our simple discs in Quick-Change design that can be used without mounting tools.

Feature:

  • Form: 28N MINIDISC
  • Specification : ZA 120 Q- B
  • Diameter: 75 mm
  • Grain size: 120
  • Vs /max: 50 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: STANDARD
  • Tool for: Angle grinder

Advantage:

  • Quick clamping system for quick and convenient tool changes
  • mounting type R
  • Individual application

Application:

  • For grinding and refining hard-to-reach places on steel and stainless steel with mini angle grinders

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart