Flap disc QUICK-CHANGE 2IN1 75 mm straight ZA 80 Q STANDARD steel/inox

Article no.: 666280
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding wheel

    Identification numbers & Classifications

    Article number 666280
    EAN / GTIN 9003176662806
    Manufacturer number 666280
    L-Number L50140 1987

    Description

    Description:

    The STANDARD QUICK CHANGE MINIDISCS are suitable for machining steel and stainless steel. Especially in hard-to-reach places, these tools find a wide range of applications. Benefit from our simple discs in Quick-Change design that can be used without mounting tools.

    Feature:

    • Form: 28N MINIDISC
    • Specification : ZA 80 Q- B
    • Diameter: 75 mm
    • Grain size: 80
    • Vs /max: 50 m/s
    • Material suitability: Stainless steel;Steel
    • Product line: STANDARD
    • Tool for: Angle grinder

    Advantage:

    • Quick clamping system for quick and convenient tool changes
    • mounting type R
    • Individual application

    Application:

    • For grinding and refining hard-to-reach places on steel and stainless steel with mini angle grinders

    Recommendation:

    • Grit size 40/60 for maximum stock removal
    • Grit size 80/120 for fine grinding

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart