Pliers for wheel nut caps

Article no.: 666-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe grip pliers

    Identification numbers & Classifications

    Article number 666-10
    EAN / GTIN 4000896110575
    Manufacturer number 666-10
    L-Number L60140 4811

    Description

    Description:

    Application:
    Damage-free removal of the wheel bolt protection caps on alloy rims
    • The pliers' jaw tips are specially shaped for the protection caps
    • On e.g. AUDI ∙ VW ∙ OPEL/VAUXHALL
    • Surface: bright chrome-plated, handle with dip coating
    • Made in Germany
    • Dimensions / length: 160 mm
    • Net weight: 0.13 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart