Safety ring d 45 mm

Article no.: 6657620
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rubber retainer

Identification numbers & Classifications

Article number 6657620
EAN / GTIN 4010886665763
Manufacturer number 6657620
L-Number L60160 3980

Description

Description:

Safety ring d 45 mm

Feature:

  • 1000 V insulated: no
  • diameter 1 [mm]: 45,0
  • Fuse: Locking ring and pin
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart