Impact universal joint 1/2″

Article no.: 6655410
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal joint

Identification numbers & Classifications

Article number 6655410
EAN / GTIN 4010886665541
Manufacturer number 6655410
L-Number L60160 4470

Description

Description:

GEDORE special steel, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Drive square [inch]: 1/2″
  • Fuse: Locking ring and pin
  • Material: steel
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Surface: manganese-phosphated
  • Total length [mm]: 62 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart