Hand-operated impact driver 1/2″

Article no.: 6654440
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screw extractor

Identification numbers & Classifications

Article number 6654440
EAN / GTIN 4010886665442
Manufacturer number 6654440
L-Number L60160 1872

Description

Description:

  • Reversible for right and left hand operation
  • Will fit any 1/2″ impact socket or bit
  • Manganese-phosphated
  • manganese phosphated

Feature:

  • 1000 V insulated: no
  • diameter 1 [mm]: 34,0
  • Drive square [inch]: 1/2″
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Surface: manganese-phosphated
  • Total length [mm]: 123 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart