Reciprocating surface grinding disc 300x50x76,2 mm 89A46I8AV217 steel

Article no.: 665281
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding wheel

    Identification numbers & Classifications

    Article number 665281
    EAN / GTIN 9003176652814
    Manufacturer number 665281
    L-Number L50140 1077

    Description

    Description:

    Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

    Feature:

    • Form: 7 GRINDING WHEEL 2 RECESSED
    • Specification : 155 X 10
    • Dimension (D x T x H): 300 x 50 x 76,2 mm
    • Diameter: 300 mm
    • Thickness: 50 mm
    • Drill hole: 76.2 mm
    • Grain size: 46
    • Vs /max: 35 m/s
    • Material suitability: Steel

    Advantage:

    • Cool grinding
    • Self-sharpening
    • Long lifetime

    Application:

    • For rough grinding and fine grinding in machine and mould making

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart