Voltage tester VT CTB

Article no.: 665133
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation VT CTB
overall length 137 mm
Cable length 100 cm
Test range 3 V - 48 V
Display LED
Operating temperature -10 °C - 50 °C
Continuity testing no
Frequency range 0 – 65 Hz
Nominal voltage AC/DC 5 – 48 V
IP Index of Protection IP 40
Standard DIN EN 61010-1; DIN EN 61326
Weight 50 g
Response time <0.3 s
Test current <0 mA
Duty cycle 10 s
Rest and break time 240 s
Moisture rF max. 85 %
Degree of contamination 2
Power supply Mains-powered
Type of product Voltage tester

Identification numbers & Classifications

Article number 665133
EAN / GTIN 4032248405855
Manufacturer number 9918970000

Description

Version:

Sturdy casing with metal clip and needle probe.
  • Nominal voltage 3 – 48 V AC/DC.
  • Display of the individual steps 5V; 12V; 24V; 48V.
  • Slide function with measuring tips for measurement through the cable insulation.
  • Polarity display.

Slide mechanism for clamping the needle probe to the cable.

Advantage:

No need to strip insulation from the cable.

Function:

IP40: Protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away, and offers no protection against water.

Application:

For cars, HGVs and e-bikes.

Standard:

DIN EN 61010-1; DIN EN 61326.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart