Cutt-off wheels 350x3,5x25,4 mm straight A24O PREMIUM inox

Article no.: 66491
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 66491
EAN / GTIN 9003170664912
Manufacturer number 66491

Description

Description:

The PREMIUM cut-off wheel for stainless steel guarantees the safest cutting of any workpieces on stationary machines - regardless of the diameter. This product is designed for machining a wide range of stainless steel grades and is perfectly suited for stationary cut-off grinding of workpieces with large cross-sections, solid material and profiles. Maximum standing time and unique easy cutting ability are guaranteed with this product, which is due not least to our special Tyrolit pressing process and the rough side surfaces of the cut-off wheel. This reduces side friction and tarnish on the workpiece is a thing of the past. The high chemical purity of the product also prevents corrosion formation, making the cut-off wheel your perfect partner for machining stainless steel.

Feature:

  • Form: 41F Straight wheel, reinf.
  • Specification : A24O-BFP INOX
  • Dimension (D x T x H): 350 x 3,5 x 25,4 mm
  • Diameter: 350 mm
  • Thickness: 3.5 mm
  • Drill hole: 25.4 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Stationary cutting machines

Advantage:

  • Especially rough side surfaces thanks to a special pressing process, as a result low lateral friction and no discolouration on the workpiece
  • The product offers maximum cutting ability and lifetime
  • The chemical purity of the product prevents corrosion for the best results on stainless steel

Application:

  • For machining different stainless steel grades
  • For cutting workpieces with large cross-sections, solid material and profiles
  • Perfect for use for traverse and chop cuts on stationary cutting machines

Recommendation:

  • Note maximum permissible peripheral speed (80 m/s and 100 m/s)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart