Cylindrical grinding disc 50x50x16 mm 89A802I5V111/50 steel

Article no.: 664796
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 664796
EAN / GTIN 9003176647964
Manufacturer number 664796
L-Number L50140 1007

Description

Description:

These universal internal cylindrical grinding wheels made from special aluminium oxide are used for the grinding of through-holes and alignment holes. They offer high stock removal rates and excellent shape retention. Specification 89A60 is used primarily for soft steels and 89A80 for hardened steels

Feature:

  • Form: 5 GRINDING WHEEL W. RECESS
  • Specification : 25 X 25
  • Dimension (D x T x H): 50 x 50 x 16 mm
  • Diameter: 50 mm
  • Thickness: 50 mm
  • Drill hole: 16 mm
  • Grain size: 80
  • Vs /max: 50 m/s
  • Material suitability: Steel

Advantage:

  • Broad assortment
  • Good shape retention
  • Low thermal load

Application:

  • For internal cylindrical grinding of through holes and fits

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart