Cylindrical grinding disc 25x25x6 mm 97A802I5V112/80 steel/hss

Article no.: 664737
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Internal cylindrical grinding wheel

    Identification numbers & Classifications

    Article number 664737
    EAN / GTIN 9003176647377
    Manufacturer number 664737
    L-Number L50140 1216

    Description

    Description:

    This vitrified-bonded internal cylindrical grinding tool is a cost-effective alternative to CBN tools, and offers a good stock removal rate. The sintered aluminium oxide mixture AT60 is suitable for universal use. You can find the right tool for your requirements in our broad assortment.

    Feature:

    • Form: 5 GRINDING WHEEL W. RECESS
    • Specification : 12 X 13
    • Dimension (D x T x H): 25 x 25 x 6 mm
    • Diameter: 25 mm
    • Thickness: 25 mm
    • Drill hole: 6 mm
    • Grain size: 80
    • Vs /max: 80 m/s
    • Material suitability: Steel;HSS

    Advantage:

    • Good profiling
    • Broad assortment
    • Good shape retention

    Application:

    • For internal cylindrical grinding of workpieces made from high-alloyed steels and HSS

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart