Internal cylindrical grinding, conventional ceramic 25 x 25 x 8 mm 89A 802 I5 V111 /50

Article no.: 664715
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal cylindrical grinding wheel

Identification numbers & Classifications

Article number 664715
EAN / GTIN 9003176647155
Manufacturer number 664715
L-Number L50140 988

Description

Description:

These universal internal cylindrical grinding wheels made from special aluminium oxide are used for the grinding of through-holes and alignment holes. They offer high stock removal rates and excellent shape retention. Specification 89A60 is used primarily for soft steels and 89A80 for hardened steels

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : 89A 802 I5 V111 /50
  • Dimension (D x T x H): 25 x 25 x 8 mm
  • Diameter: 25 mm
  • Thickness: 25 mm
  • Drill hole: 8 mm
  • Grain size: 80
  • Vs /max: 50 m/s
  • Material suitability: Steel

Advantage:

  • Broad assortment
  • Good shape retention
  • Low thermal load

Application:

  • For internal cylindrical grinding of through holes and fits

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart